

€149.30/ pieceexcl. VAT
€180.65incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | LK-SPO |
Type | LK-SPO 175G |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 175 mm |
Width | 50 mm |
Bearing weight | 600 kg |
Bearing | Slide bearing |
Height | 220 mm |
Dimension Top plate | 140 x 110 mm |
Bolt hole centre distance | 105 x 75-80 mm |
Type | LK-SPO |
Fork material | Steel galvanised |
Diameter bolt hole | 11 mm |
Temperature range | from -25 to 80 °C |