

€95.03/ pieceexcl. VAT
€114.99incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | LK-G |
Type | LK-G 150G |
Wheel model | Swivel castor |
Tread material | Cast iron |
Diameter | 150 mm |
Width | 50 mm |
Bearing weight | 600 kg |
Bearing | Slide bearing |
Height | 197 mm |
Dimension Top plate | 140 x 110 mm |
Bolt hole centre distance | 105 x 75-80 mm |
Type | LK-G |
Fork material | Steel galvanised |
Diameter bolt hole | 11 mm |
Temperature range | from -100 to 600 °C |