

€82.14/ pieceexcl. VAT
€99.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | LK-ALTH |
Type | LK-ALTH 125K-3 |
Wheel model | Swivel castor |
Tread material | PUR (Polyurethane) |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 350 kg |
Bearing | Ball bearing |
Height | 155 mm |
Dimension Top plate | 140 x 110 mm |
Bolt hole centre distance | 105 x 75-80 mm |
With brake | No |
Type | LK-ALTH |
Fork material | Steel galvanised |
Diameter bolt hole | 11 mm |
Temperature range | from -25 to 70 °C |