

€88.53/ pieceexcl. VAT
€107.12incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Heat-resistant phenolic resin |
Diameter | 100 mm |
Width | 30 mm |
Bearing weight | 125 kg |
Bearing | Slide bearing |
Height | 125 mm |
Dimension Top plate | 100 x 85 mm |
Bolt hole centre distance | 80x60 mm |
Type | LIX-PHN |
Fork material | Stainless steel |
Diameter bolt hole | 9 mm |
Temperature range | from -35 to 260 °C |