

€207.38/ pieceexcl. VAT
€250.93incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Heat-resistant phenolic resin |
Diameter | 150 mm |
Width | 50 mm |
Bearing weight | 300 kg |
Bearing | Ball bearing |
Height | 190 mm |
Dimension Top plate | 140 x 110 mm |
Bolt hole centre distance | 105 x 75-80 mm |
Type | LI-PHN |
Fork material | Steel galvanised |
Diameter bolt hole | 11 mm |
Temperature range | from -30 to 260 °C |