

€146.73/ pieceexcl. VAT
€177.54incl. VAT
24 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | PUR (Polyurethane) |
Bearing | Ball bearing |
Type | LHD-VSTH |
Temperature range | from -25 to 80 °C |