

€31.91/ pieceexcl. VAT
€38.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 75 mm |
Width | 32 mm |
Bearing weight | 150 kg |
Bearing | Slide bearing |
Height | 100 mm |
With wire protection | Yes |
Type | LEZ-PO |
Fork material | Steel galvanised |
Temperature range | from -25 to 80 °C |