

€58.67/ pieceexcl. VAT
€70.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Solid rubber |
Diameter | 100 mm |
Width | 30 mm |
Bearing weight | 70 kg |
Bearing | Slide bearing |
Height | 125 mm |
Dimension Top plate | Ø 70 mm |
Type | LEXR-VPP |
Fork material | Stainless steel |
Diameter bolt hole | 13 mm |
Temperature range | from -20 to 60 °C |