BLICKLE

BLICKLE Swivel castor LEXR-PO 80G

  • ERIKS:12306045
  • Manufacturer:4047526473785
Image 1
Stainless steel swivel castor with bolt hole fitting, Nylon wheelBracket: Made of pressed high-quality, chromium-nickel stainless steel (Material No. 1.4301/AISI 304), with double ball bearing in the swivel head, strong central kingpin, ball protection by the special top plate and ball disc design. The special Blickle dynamic riveting process of the swivel head results in minimal swivel head play and smooth rolling characteristics with an increased service life achieved by the work hardening of the ball race grooves. All parts incl. axle material are corrosion-resistant. Bolted wheel axle. Vibration-ground finished.Wheels: Tyre & running tread: Made of high-quality, impact-resistant nylon. Color: natural white, Shore: 70° Shore DHigh chemical resistance to many aggressive substances. Operating temperature: -25° C to +80° C. At ambient temperatures above +35° C the load capacity is reduced. Maintenance-free under standard conditions.
Save to list

€55.62/ pieceexcl. VAT

€67.30incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Series
LEXR-PO
Type
LEXR-PO 80G
Wheel model
Swivel castor
Tread material
Polyamide 6
Diameter
80 mm
Width
32 mm
Bearing weight
150 kg
Bearing
Slide bearing
Height
102 mm
Dimension Top plate
Ø 70 mm
Type
LEXR-PO
Fork material
Stainless steel
Diameter bolt hole
13 mm
Temperature range
from -25 to 80 °C