

€55.77/ pieceexcl. VAT
€67.48incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Solid rubber |
Diameter | 80 mm |
Width | 25 mm |
Bearing weight | 50 kg |
Bearing | Slide bearing |
Height | 102 mm |
Dimension Top plate | 100 x 85 mm |
Bolt hole centre distance | 80x60 mm |
Type | LEX-VPP |
Fork material | Stainless steel |
Diameter bolt hole | 9 mm |
Temperature range | from -20 to 60 °C |