

€24.17/ pieceexcl. VAT
€29.25incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Polypropylene |
Diameter | 60 mm |
Width | 29 mm |
Bearing weight | 80 kg |
Bearing | Slide bearing |
Height | 80 mm |
Dimension Top plate | Ø 70 mm |
Type | LER-PPN |
Fork material | Steel galvanised |
Diameter bolt hole | 13 mm |
Temperature range | from -20 to 60 °C |