

€27.77/ pieceexcl. VAT
€33.60incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | LER-PO |
Type | LER-PO 75R |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 75 mm |
Width | 32 mm |
Bearing weight | 150 kg |
Bearing | Needle roller bearing |
Height | 100 mm |
Dimension Top plate | Ø 70 mm |
Type | LER-PO |
Fork material | Steel galvanised |
Diameter bolt hole | 13 mm |
Temperature range | from -25 to 80 °C |