BLICKLE

BLICKLE Swivel castor LE-VPP 82G

  • ERIKS:12537958
  • Manufacturer:4047526584870
Image 1
Pressed steel swivel castor with top plate fitting, Wheel with standard solid rubber tyres, with synthetic rimBracket: Made of pressed steel, with double ball bearing in the swivel head, ball protection by the special top plate and ball disc design. The special Blickle dynamic riveting process of the swivel head results in minimal swivel head play and smooth rolling characteristics with an increased service life achieved by the work hardening of the ball race grooves. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of standard solid rubber. Color: black, Shore: 80° Shore AHigh chemical resistance to many aggressive substances, except oils. Operating temperature: -20° C to +60° C. At ambient temperatures above +30° C the load capacity is reduced.
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Swivel castor
Tread material
Solid rubber
Diameter
80 mm
Width
32 mm
Bearing weight
100 kg
Bearing
Slide bearing
Height
102 mm
Dimension Top plate
100 x 85 mm
Bolt hole centre distance
80x60 mm
Type
LE-VPP
Fork material
Steel galvanised
Diameter bolt hole
9 mm
Temperature range
from -20 to 60 °C