

€17.11/ pieceexcl. VAT
€20.70incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Polypropylene |
Bearing | Slide bearing |
Type | LE-PPN |
Temperature range | from -20 to 60 °C |