

€17.82/ pieceexcl. VAT
€21.56incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 75 mm |
Width | 23 mm |
Bearing weight | 100 kg |
Bearing | Slide bearing |
Height | 101 mm |
Dimension Top plate | 60 x 60 mm |
Bolt hole centre distance | 40 x 40/46 x 46 mm |
Type | LDA-POA |
Fork material | Steel galvanised |
Diameter bolt hole | 62 mm |
Temperature range | from -25 to 80 °C |