

€84.70/ pieceexcl. VAT
€102.49incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | L-PO |
Type | L-PO 175R |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 175 mm |
Width | 50 mm |
Bearing weight | 400 kg |
Bearing | Needle roller bearing |
Height | 213 mm |
Dimension Top plate | 140 x 110 mm |
Bolt hole centre distance | 105 x 75-80 mm |
Type | L-PO |
Fork material | Steel galvanised |
Diameter bolt hole | 11 mm |
Temperature range | from -25 to 80 °C |