BLICKLE

BLICKLE Swivel castor L-ALTH 100K

  • ERIKS:11402900
  • Manufacturer:4047526284053
Image 1
Pressed steel swivel castor, medium heavy duty brackets, with top plate fitting, Heavy duty wheel with Blickle Extrathane® polyurethane tread, with aluminium wheel centreBracket: Made of pressed steel, with double ball bearing in the swivel head, ball protection by the special top plate and ball disc design. The special Blickle dynamic riveting process of the swivel head results in minimal swivel head play and smooth rolling characteristics with an increased service life achieved by the work hardening of the ball race grooves. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of high-quality polyurethane-elastomer Blickle Extrathane®. Color: light brown, Shore: 92° Shore AHigh chemical resistance to many aggressive substances. Operating temperature: -25° C to +70° C, temporarily up to +90° C. At ambient temperatures above +40° C the load capacity is reduced. The indicated load capacity refers to applications without obstacles. Maintenance-free under standard conditions.
Save to list

€63.72/ pieceexcl. VAT

€77.10incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Series
L-ALTH
Type
L-ALTH 100K
Wheel model
Swivel castor
Tread material
PUR (Polyurethane)
Diameter
100 mm
Width
40 mm
Bearing weight
200 kg
Bearing
Ball bearing
Height
125 mm
Dimension Top plate
100 x 85 mm
Bolt hole centre distance
80x60 mm
Type
L-ALTH
Fork material
Steel galvanised
Diameter bolt hole
9 mm
Temperature range
from -25 to 70 °C