

€191.56/ pieceexcl. VAT
€231.79incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Tape |
Tread material | PUR (Polyurethane) |
Diameter | 200 mm |
Width | 85 mm |
Bearing weight | 1300 kg |
Type | BTH |
Temperature range | from -30 to 70 °C |