

€276.57/ pieceexcl. VAT
€334.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Tape |
Tread material | Rubber |
Diameter | 405 mm |
Width | 105 mm |
Bearing weight | 950 kg |
Type | BSEV |
Temperature range | from -30 to 80 °C |