

€126.27/ pieceexcl. VAT
€152.79incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Flanged wheel |
Tread material | Steel |
Diameter | 100 mm |
Width | 50 mm |
Bearing weight | 1200 kg |
Bearing | Ball bearing |
Shaft diameter | 25 mm |
Hub length | 50 mm |
Type | SPKVS |
Temperature range | from -25 to 120 °C |