

€97.17/ pieceexcl. VAT
€117.58incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Flanged wheel |
Tread material | Polyamide PA |
Diameter | 75 mm |
Width | 40 mm |
Bearing weight | 380 kg |
Bearing | Ball bearing |
Shaft diameter | 20 mm |
Hub length | 47 mm |
Type | SPKGSPO |
Temperature range | from -25 to 80 °C |