

€57.58/ pieceexcl. VAT
€69.67incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Flanged wheel |
Tread material | Polyamide PA |
Diameter | 50 mm |
Width | 32 mm |
Bearing weight | 220 kg |
Bearing | Ball bearing |
Shaft diameter | 15 mm |
Hub length | 32 mm |
Type | SPKGSPO |
Temperature range | from -25 to 80 °C |