

€13.75/ pieceexcl. VAT
€16.64incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | SPK |
Type | SPK 50G |
Wheel model | Flanged wheel |
Tread material | Cast iron |
Diameter | 50 mm |
Width | 32 mm |
Bearing weight | 400 kg |
Bearing | Slide bearing |
Shaft diameter | 15 mm |
Hub length | 32 mm |
Type | SPK |
Temperature range | from -100 to 600 °C |