

€198.17/ pieceexcl. VAT
€239.79incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | SPK |
Type | SPK 250G |
Wheel model | Flanged wheel |
Tread material | Cast iron |
Diameter | 250 mm |
Width | 65 mm |
Bearing weight | 2500 kg |
Bearing | Slide bearing |
Shaft diameter | 40 mm |
Hub length | 70 mm |
Type | SPK |
Temperature range | from -100 to 600 °C |