BLICKLE

BLICKLE Flanged wheel SPK 200K

  • ERIKS:11127143
  • Manufacturer:4047526008598
Image 1
Cast iron flanged wheelWheels: Tyre/running tread: Made of steel. Color: silver, Rim/wheel centre: - Color: silver, Shore: 180 - 220 HBOil-resistant. Operating temperature: -100° C up to +600° C, load capacity reduction of 50% at +600° C. A temperature-specific grease must be regularly applied. The indicated load capacities refer to the following rail profiles acc. to DIN 536 (crane rail standard): SPK 50G to SPK 200G, SPK 250G: A45.
Save to list

€135.95/ pieceexcl. VAT

€164.50incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Series
SPK
Type
SPK 200K
Wheel model
Flanged wheel
Tread material
Cast iron
Diameter
200 mm
Width
53 mm
Bearing weight
1500 kg
Bearing
Ball bearing
Shaft diameter
25 mm
Hub length
60 mm
Type
SPK
Temperature range
from -25 to 120 °C