BLICKLE

BLICKLE Flanged wheel SPK 100K

  • ERIKS:10016537
  • Manufacturer:4047526008475
Image 1
Cast iron flanged wheelWheels: Tyre/running tread: Made of steel. Color: silver, Rim/wheel centre: - Color: silver, Shore: 180 - 220 HBOil-resistant. Operating temperature: -100° C up to +600° C, load capacity reduction of 50% at +600° C. A temperature-specific grease must be regularly applied. The indicated load capacities refer to the following rail profiles acc. to DIN 536 (crane rail standard): SPK 50G to SPK 200G, SPK 250G: A45.
Save to list

€49.09/ pieceexcl. VAT

€59.40incl. VAT

1 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Series
SPK
Type
SPK 100K
Wheel model
Flanged wheel
Tread material
Cast iron
Diameter
100 mm
Width
46 mm
Bearing weight
800 kg
Bearing
Ball bearing
Shaft diameter
20 mm
Hub length
52 mm
Type
SPK
Temperature range
from -25 to 120 °C