

€102.76/ pieceexcl. VAT
€124.34incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 150 mm |
Width | 40 mm |
Bearing weight | 135 kg |
Bearing | Needle bearing (Stainless steel) |
Type | BX-VPP |
Temperature range | from -20 to 60 °C |