

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Polyamide 6 |
Diameter | 125 mm |
Width | 35 mm |
Bearing weight | 220 kg |
Bearing | Ball bearing |
Type | BX-POW |
Temperature range | from -25 to 80 °C |