

€108.00/ pieceexcl. VAT
€130.68incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | PUR (Polyurethane) |
Diameter | 150 mm |
Width | 45 mm |
Bearing weight | 300 kg |
Bearing | Slide bearing |
Type | BX-POTH |
Temperature range | from -25 to 70 °C |