

€68.50/ pieceexcl. VAT
€82.89incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | PUR (Polyurethane) |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 150 kg |
Bearing | Needle roller bearing |
Type | BX-POTH |
Temperature range | from -25 to 70 °C |