

€61.77/ pieceexcl. VAT
€74.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 100 mm |
Width | 38 mm |
Bearing weight | 125 kg |
Bearing | Needle bearing (Stainless steel) |
Type | BX-POEV |
Temperature range | from -25 to 80 °C |