

€49.03/ pieceexcl. VAT
€59.33incl. VAT
8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | BX-PO |
Type | BX-PO 100G |
Wheel model | Rigid caster |
Tread material | Polyamide 6 |
Diameter | 100 mm |
Width | 37 mm |
Bearing weight | 150 kg |
Bearing | Slide bearing |
Type | BX-PO |
Temperature range | from -25 to 80 °C |