

€86.99/ pieceexcl. VAT
€105.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Heat-resistant phenolic resin |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 150 kg |
Bearing | Slide bearing |
Type | BX-PHN |
Temperature range | from -35 to 260 °C |