

€104.64/ pieceexcl. VAT
€126.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Polyamide 6 |
Diameter | 160 mm |
Width | 40 mm |
Bearing weight | 300 kg |
Bearing | Slide bearing |
Type | BX-PATH |
Temperature range | from -25 to 70 °C |