

€424.15/ pieceexcl. VAT
€513.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Steel |
Diameter | 150 mm |
Width | 55 mm |
Bearing weight | 3000 kg |
Bearing | Ball bearing |
Type | BS-SVS |
Temperature range | from -25 to 120 °C |