

€375.05/ pieceexcl. VAT
€453.81incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Pneumatic tyre with zig-zag profile |
Diameter | 300 mm |
Width | 100 mm |
Bearing weight | 450 kg |
Bearing | Ball bearing |
Type | BS-PS |
Temperature range | from -25 to 50 °C |