

€1,133.36/ pieceexcl. VAT
€1,371.37incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | PUR (Polyurethane) |
Diameter | 300 mm |
Width | 100 mm |
Bearing weight | 3000 kg |
Bearing | Ball bearing |
Type | BS-GTH |
Temperature range | from -25 to 70 °C |