

€35.26/ pieceexcl. VAT
€42.66incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Thermoplastic rubber elastomer |
Diameter | 50 mm |
Width | 19 mm |
Bearing weight | 30 kg |
Bearing | Ball bearing |
Type | BPXA-TPA |
Temperature range | from -25 to 80 °C |