BLICKLE

BLICKLE Fixed castor BPA-VPA 75K

  • ERIKS:12534984
  • Manufacturer:4047526274689
Image 1
Light duty fixed castor with top plate fitting, Wheel with solid rubber tyres, with synthetic rimBracket: Made of pressed steel. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of high-quality solid rubber. Color: grey, Shore: 80° Shore AHigh chemical resistance to many aggressive substances, except oils. Operating temperature: -20° C to +60° C. At ambient temperatures above +30° C the load capacity is reduced.
Save to list

€12.66/ pieceexcl. VAT

€15.32incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Series
BPA-VPA
Type
BPA-VPA 75K
Wheel model
Rigid caster
Tread material
Solid rubber
Diameter
75 mm
Width
25 mm
Bearing weight
60 kg
Bearing
Ball bearing
Type
BPA-VPA
Temperature range
from -20 to 60 °C