BLICKLE

BLICKLE Fixed castor BPA-VPA 50K

  • ERIKS:11012116
  • Manufacturer:4047526275778
Image 1
Light duty fixed castor with top plate fitting, Wheel with solid rubber tyres, with synthetic rimBracket: Made of pressed steel. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of high-quality solid rubber. Color: grey, Shore: 80° Shore AHigh chemical resistance to many aggressive substances, except oils. Operating temperature: -20° C to +60° C. At ambient temperatures above +30° C the load capacity is reduced.
Save to list

€10.09/ pieceexcl. VAT

€12.21incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Series
BPA-VPA
Type
BPA-VPA 50K
Wheel model
Rigid caster
Tread material
Solid rubber
Diameter
50 mm
Width
18 mm
Bearing weight
40 kg
Bearing
Ball bearing
Type
BPA-VPA
Temperature range
from -20 to 60 °C