

€8.07/ pieceexcl. VAT
€9.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | BPA-VPA |
Type | BPA-VPA 50G |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 50 mm |
Width | 18 mm |
Bearing weight | 40 kg |
Bearing | Slide bearing |
Type | BPA-VPA |
Temperature range | from -20 to 60 °C |