

€9.56/ pieceexcl. VAT
€11.57incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | BPA-TPA |
Type | BPA-TPA 75G |
Wheel model | Rigid caster |
Tread material | Thermoplastic rubber elastomer |
Diameter | 75 mm |
Width | 25 mm |
Bearing weight | 75 kg |
Bearing | Slide bearing |
Type | BPA-TPA |
Temperature range | from -25 to 80 °C |