BLICKLE

BLICKLE Fixed castor BPA-TPA 50K-FK

  • ERIKS:11487415
  • Manufacturer:4047526567422
Image 1
Light duty fixed castor with top plate fitting, Wheel with thermoplastic rubber tread, with polypropylene wheel centreBracket: Made of pressed steel. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of thermoplastic rubber elastomer (TPE), contains traces of oil. Color: grey, Shore: 85° Shore AChemical resistance to many aggressive substances, except oils. Operating temperature: -25° C to +80° C. At ambient temperatures above +60° C the load capacity is reduced. Maintenance-free under standard conditions. The tread contains traces of oil. On absorbent surfaces this can cause some staining. As an alternative, we recommend the wheels of the VPA, VGA or PATH series.
Save to list

€9.99/ pieceexcl. VAT

€12.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Series
BPA-TPA
Type
BPA-TPA 50K-FK
Wheel model
Rigid caster
Tread material
Thermoplastic rubber elastomer
Diameter
50 mm
Width
19 mm
Bearing weight
50 kg
Bearing
Ball bearing
Type
BPA-TPA
Temperature range
from -25 to 80 °C