

€7.07/ pieceexcl. VAT
€8.55incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | BPA-TPA |
Type | BPA-TPA 50G |
Wheel model | Rigid caster |
Tread material | Thermoplastic rubber elastomer |
Diameter | 50 mm |
Width | 19 mm |
Bearing weight | 50 kg |
Bearing | Slide bearing |
Type | BPA-TPA |
Temperature range | from -25 to 80 °C |