

€186.89/ pieceexcl. VAT
€226.14incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | BO-GTH |
Type | BO-GTH 200K |
Wheel model | Rigid caster |
Tread material | PUR (Polyurethane) |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 1000 kg |
Bearing | Ball bearing |
Type | BO-GTH |
Temperature range | from -25 to 70 °C |