

€105.19/ pieceexcl. VAT
€127.28incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Cast iron |
Diameter | 150 mm |
Width | 50 mm |
Bearing weight | 900 kg |
Bearing | Slide bearing |
Type | BO-G |
Temperature range | from -100 to 600 °C |