

€133.91/ pieceexcl. VAT
€162.03incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | BO-ALTH |
Type | BO-ALTH 127K |
Wheel model | Rigid caster |
Tread material | PUR (Polyurethane) |
Diameter | 125 mm |
Width | 54 mm |
Bearing weight | 450 kg |
Bearing | Ball bearing |
Type | BO-ALTH |
Temperature range | from -25 to 70 °C |