

€184.42/ pieceexcl. VAT
€223.15incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 250 mm |
Width | 50 mm |
Bearing weight | 650 kg |
Bearing | Ball bearing |
Type | BO-ALEV |
Temperature range | from -25 to 80 °C |