

€106.33/ pieceexcl. VAT
€128.66incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Polyamide 6 |
Diameter | 80 mm |
Width | 37 mm |
Bearing weight | 350 kg |
Bearing | Ball bearing |
Type | BKX-SPO |
Temperature range | from -25 to 80 °C |