

€76.92/ pieceexcl. VAT
€93.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Polyamide 6 |
Diameter | 100 mm |
Width | 37 mm |
Bearing weight | 350 kg |
Bearing | Slide bearing |
Type | BKX-SPO |
Temperature range | from -25 to 80 °C |